Motion
182TTDR8353AF

LEESON ELECTRIC
182TTDR8353AF

Definite Purpose Motor - 3 hp, 1500 rpm, 3 ph, 190-200-208/380-400-416 V, 182T Frame, DP (Drip Proof) Enclosure, 50 Hz, 1450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738033
MFR #182TTDR8353AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTDR8353AF

Definite Purpose Motor - 3 hp, 1500 rpm, 3 ph, 190-200-208/380-400-416 V, 182T Frame, DP (Drip Proof) Enclosure, 50 Hz, 1450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738033
MFR #182TTDR8353AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 1800RPM H953 DP
  • Ball bearings 1.15 Service Factor Nameplated 190-200-208/380-400-416 12 Lead delta capability Class F insulation 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting Motor will not accept C-face kits

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    190-200-208/380-400-416 V
  • Frame Size
    182T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50 Hz
  • Full Load Current
    10.4-9.9-9.5/5.2- A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1450 rpm
  • Full Load Amps
    10.4–9.9–9.45 / 5.2–5–4.7 A
  • Full Load Efficiency
    81.5 %
  • Motor Poles
    4
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    13.22 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Weight
    60 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043542
  • UPC_NO
    722856043542
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text