Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size184TC
- Motor Length Less Shaft9.50 in
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension14.97 in
- Shaft Diameter1.1250 in
- Weight115 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3515 rpm
- Description Keyword5 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Current12.0/6.0 A
- Full Load Efficiency88.5 %
- Insulation ClassF
- IP Rating55
- KVA CodeK
- kW3.70 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856029560
- Motor CategoryWashdown Duty Motors
- Motor Horsepower5 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6205
- Product TypeWashdown Duty Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856029560
- Wiring Diagram
Overview
Mfr description
5HP 3600RPM N615B TEFC 230/460V 184TC
- Suitable for 10:1 CT 60 minute duty, otherwise 2:1 CT MAX GUARD® Class F insulation system 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Double sealed ball bearings 303 Stainless steel shaft with spring loaded contact seals in each endshield (Drive end only on TENV motors) Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator USDA-approved, white epoxy RUST-OLEUM® paint