Motion
56B34F5332D

LEESON ELECTRIC
56B34F5332D

Definite Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738071
MFR #56B34F5332D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34F5332D

Definite Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738071
MFR #56B34F5332D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 3600RPM T017 TEFC 115/208-230V
  • Capacitor start/capacitor run design for reduced amperage Double sealed ball bearings Heavy gauge steel frame and base Manual reset thermal protector Dependable, dust-proof centrifugal starting switch On/off toggle switch and 8 foot cord with 115 volt plug included on 1/2 to 1-1/2 HP models

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.2/7.9-7.1 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Efficiency
    78.5 %
  • Motor Poles
    2
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.82 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CSA
  • Weight
    35 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043658
  • UPC_NO
    722856043658
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text