Motion
365TSTDCA6001AA

LEESON ELECTRIC
365TSTDCA6001AA

General Purpose Motor - 100 hp, 3600 rpm, 3 ph, 208-230/460 V, 365 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3570 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738076
MFR #365TSTDCA6001AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
365TSTDCA6001AA

General Purpose Motor - 100 hp, 3600 rpm, 3 ph, 208-230/460 V, 365 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3570 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738076
MFR #365TSTDCA6001AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    365
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    31.14 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    790 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3570 rpm
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    251.0-224.0/112.0 A
  • Full Load Current
    243.00–222.00 / 111.00 A
  • Full Load Efficiency
    94.5 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    G
  • kW
    75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856013323
  • Motor Horsepower
    100 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Spec Sheet
    100 HP General Purpose Motor, 3 phase, 3600 RPM, 208-230/460 V, 365TS Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    100 HP General Purpose Motor, 3 phase, 3600 RPM, 208-230/460 V, 365TS Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856013323
  • Wiring Diagram

Overview

Mfr description
100HP 3600RPM U1784 DP 208-230/460V
  • Meets or exceeds NEMA Premium® efficiencies NEMA Premium® models are in compliance with EISA2007
  • 182T-215T models steel frame, 254T-449T models cast iron frame
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque, 1.0 SF
  • 1.15 Service Factor
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly
  • UL Recognized, CSA Certified, CE Mark

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought