Motion
U764
General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 213T Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount, Inverter Duty
MI ITEM #04738086
MFR #U764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 213T Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount, Inverter Duty
MI ITEM #04738086
MFR #U764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10HP 3600RPM U764 DP 208-230/460V 213T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    213T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Inverter Duty
  • Mounting Type
    Rigid Base
  • Full Load Current
    25.00–23.60 / 11.80 A
  • Full Load Efficiency
    91.00 %
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    16.38 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    UL, CSA
  • Weight
    150 g
  • Applications
    Blowers and Machinery in Environments, Compressors, Conveyors, Pumps
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text