Motion
213TTDW7202AC

MARATHON ELECTRIC
213TTDW7202AC

Definite Purpose Motor - 7-1/2 hp / 1-7/8 hp, 1800 rpm / 900 rpm, 3 ph, 200-230 V, 213T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738098
MFR #213TTDW7202AC
List Price$1,879.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213TTDW7202AC

Definite Purpose Motor - 7-1/2 hp / 1-7/8 hp, 1800 rpm / 900 rpm, 3 ph, 200-230 V, 213T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738098
MFR #213TTDW7202AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,879.54/each for your price

Overview

Mfr description
7-1/2HP 1800/8RPM Y488 DP 200-230V 213T
  • Ball Bearings 1.15 Service Factor

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp / 1-7/8 hp
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • Motor Supply Voltage
    200-230 V
  • Frame Size
    213T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.60–19.80 / 8.20–7.80 A, 21.6-19.8 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1765 rpm
  • Full Load Efficiency
    86.5 %
  • Motor Poles
    4/8
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    17.30 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Weight
    110 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042637
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text