Motion
56C17F5354D

LEESON ELECTRIC
56C17F5354D

Blower/Fan Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #04738119
MFR #56C17F5354D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17F5354D

Blower/Fan Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #04738119
MFR #56C17F5354D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Overall Length C Dimension
    16.70
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    38 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Description Keyword
    3/4 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    11.00 / 5.40–5.50 A
  • Full Load Efficiency
    70.00 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    L
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    D402
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027443
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Product Type
    Brake Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type of Bearing
    Ball
  • Type Of Bearing
    6203
  • UPC_NO
    722856027443
  • Voltage
    115/208-230
  • Wiring Diagram

Overview

Mfr description
3/4HP 1800RPM D402 TEFC 115/208-230V 56C
  • Fail-safe, spring set Stearns 56 Series brake for holding or stopping Brake has manual wear adjustment for longer pad life Manual release lever on rear of brake housing Brake leads are terminated at the brake Universal mounting, no modifications needed Brake coil voltage matches motor voltages, see mod section for other brake coils Capacitor start induction run design Bolt-on removable base for footless mounting option

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought