Motion
56C17F15537B

LEESON ELECTRIC
56C17F15537B

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56NZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #04738128
MFR #56C17F15537B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17F15537B

Farm Duty Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56NZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #04738128
MFR #56C17F15537B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1HP 1800RPM F1204 TEFC 115/230V 56NZ 1PH
  • NEMA N flange mounting 56NZ: 5/8” dia. X 2.06” long shaft with flat Extended (ODE) Shaft with flats for manual jogging Uses a solid state electronic starting switch Capacitor start induction run design Energy saver design

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56NZ
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Manual
  • Full Load Current
    13.4/6.7 A
  • Full Load Efficiency
    72 %
  • Motor Poles
    4
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.38 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    20 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027955
  • UPC_NO
    722856027955
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text