Motion
56C11F5302K

LEESON ELECTRIC
56C11F5302K

General Purpose Motor - 1/4 hp, 1200 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #04738139
MFR #56C11F5302K
Your Price$678.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C11F5302K

General Purpose Motor - 1/4 hp, 1200 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #04738139
MFR #56C11F5302K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$678.15/each(List $813.78)

Overview

Mfr description
1/4HP 1200RPM G577 TEFC 115/208-230V 56C
  • Double sealed ball bearings, mechanically locked on shaft end
  • Heavy gauge steel constructions
  • Bolt-on, removable rigid base
  • Suitable for horizontal or vertical mounting
  • Capacitor start design for high starting torque
  • Will accept brake kits, see Accessory section
  • Will accept drip cover kits, see Accessories section

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Bolt-on Base
  • Thermal Protection
    No
  • Full Load Amps
    6.8/3.1-3.4 A
  • Full Load Current
    1.40–1.60 / 0.80 A
  • Electrical Type
    Capacitor Start Induction Run
  • Full Load Efficiency
    47.5 %
  • KVA Code
    N
  • kW
    0.19 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Starting Method
    Across The Line
  • Description Keyword
    0.25 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    6.56 in
  • Overall Length C Dimension
    11.82 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    24 lbs
  • Manufacturer Upc Number
    722856009524
  • UPC_NO
    722856009524
  • Manufacturer Product Page
  • Technical Specifications
    0.25 HP General Purpose Motor, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC
  • Spec Sheet
    0.25 HP General Purpose Motor, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text