Overview
Mfr description
60HP 1200RPM GT0041 DP 230/460V 404T 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- 182T-215T models steel frame, 254T-449T models cast iron frame
- Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
- Will become build-up item when current stock is gone
Specifications
- Motor Phase3 ph
- Motor Horsepower60 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage230/460 V
- Frame Size404
- Enclosure TypeDP (Drip Proof)
- Frequency Rating60 Hz
- Base RPM1190 rpm
- Assembly Box MountingF1/F2 CAPABLE
- Duty Condition TypeContinuous Duty
- Mounting TypeRigid Base
- Thermal ProtectionNo
- Full Load Amps144.0/72.0 A
- Full Load Current144.00 / 72.00 A
- Electrical TypeSquirrel Cage Inverter Rated
- Full Load Efficiency94.5 %
- KVA CodeG
- kW45 kW
- Motor OrientationHorizontal
- Motor Poles6
- Starting MethodPart Wdg Start Low Volt Only & Wye Start Delta Run Or Inverter
- Description Keyword60 hp
- Shaft Diameter2.8750 in
- Shaft RotationReversible
- Shaft TypeT
- Overall Length C Dimension37.20 in
- Ambient Temperature Range40 °C
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating12
- Standards MetCE, CSA, UL
- Drive End Bearing Size6316
- Type of BearingBall
- Opposite Drive End Bearing Size6315
- Weight1228 lbs
- Manufacturer Upc Number722856000392
- UPC_NO722856000392
- Manufacturer Product Page
- Technical Specifications60 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 404T Frame, ODP
- Spec Sheet60 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 404T Frame, ODP
- Wiring Diagram
- 2D Drawing
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data