Motion
284TSTFCA6003BB

LEESON ELECTRIC
284TSTFCA6003BB

General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3550 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738170
MFR #284TSTFCA6003BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
284TSTFCA6003BB

General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3550 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738170
MFR #284TSTFCA6003BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25HP 3600RPM GT1227 TEFC 230/460V 284TSC
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Cast iron frame and brackets
  • Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly
  • Will become a build-up item when current stock is gone
  • 12 Leads for WYE-DELTA, part winding on low voltage or across-the-line starting

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3550 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    56.0/28.1 A
  • Full Load Current
    56.00 / 28.00 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    91.7 %
  • KVA Code
    G
  • kW
    18.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Overall Length C Dimension
    28.79 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6211
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6211
  • Weight
    490 lbs
  • Manufacturer Upc Number
    722856001993
  • UPC_NO
    722856001993
  • Manufacturer Product Page
  • Technical Specifications
    25 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 284TSC Frame, TEFC
  • Spec Sheet
    25 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 284TSC Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text