Motion
HG715
Definite Purpose Motor - 1/2 hp, 1/6 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04738177
MFR #HG715
List Price$941.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 1/2 hp, 1/6 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04738177
MFR #HG715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$941.70/each for your price

Overview

Mfr description
1/2HP 1800RPM HG715 DP 115V 56Z 1PH
  • Automatic reset thermal protector;IRIS insulation system;Permanently lubricated bearings;Vertical/horizontal mounting

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp, 1/6 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56Z
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    7.8 A
  • Motor Orientation
    Any Position
  • Starting Method
    Across The Line
  • Electrical Type
    Split Phase
  • KVA Code
    L
  • kW
    0.37 kW
  • Full Load Amps
    7.8 A;4.8 A
  • Full Load Efficiency
    62 %
  • Amps @ Voltage
    7.8 A;4.8 A at 115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:1/2-1/6, F#56Z, RPM:1725/1140, 115V, DP
  • Description Keyword
    Fan and Blower
  • Shaft Type
    Special Extension
  • Shaft Rotation
    Clockwise
  • Shaft Diameter
    0.5000 in
  • Drive End Bearing
    6203
  • Overall Length C Dimension
    11.44 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.00
  • Standards Met
    UL
  • Weight
    25 lbs
  • Harmonization Code
    8501.40.4040
  • Storage Dimension Length
    13.6900 in;347.72 mm
  • Storage Dimension Width
    7.1300 in;181.102 mm
  • Group & Class
    Non-Hazardous
  • Hp
    1/2 to 1/6 hp
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Manufacturer Upc Number
    722856040268
  • UPC_NO
    722856040268
  • Hz
    60 Hz
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    HG715
  • 2D Drawing
  • Model
    5KH38SNA731T
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Mounting Type
    Resilient Base
  • Nameplate
    5KH38SNA731T
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6203
  • Overall Length
    13.6900 in, 347.72 mm
  • Overload Protector
    Automatic
  • Standards
    CSA Certified, UL Recognized
  • Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text