Motion
5KCP39SNB480S

LEESON ELECTRIC
5KCP39SNB480S

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 200-230/460 V, 48Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Round Mount, Continuous Duty
MI ITEM #04738239
MFR #5KCP39SNB480S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCP39SNB480S

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 200-230/460 V, 48Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Round Mount, Continuous Duty
MI ITEM #04738239
MFR #5KCP39SNB480S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4HP 1200RPM P193 OPEN 200-230/460V 48Z
  • Open frame and end brackets Shaft with flat Unique Rain Shield fits over shaft to protect motor in vertical shaft up position Shaft slinger Automatic reset thermal protector Capacitor not included, see Accessories section Ball bearings UL Recognized and CSA Certified

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    200-230/460 V
  • Frame Size
    48Z
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    4.6-4.0 A
  • Full Load Efficiency
    0 %
  • Motor Poles
    6
  • Description Keyword
    0.75 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    14.19 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.00
  • Standards Met
    UL
  • Weight
    21 lbs
  • Manufacturer Upc Number
    722856038043
  • UPC_NO
    722856038043
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Round
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text