Motion
143TTGN6526AA

LEESON ELECTRIC
143TTGN6526AA

Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143T Frame, EPFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #04738249
MFR #143TTGN6526AA
Price$1,396.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTGN6526AA

Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143T Frame, EPFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #04738249
MFR #143TTGN6526AA

Mfr description
1HP 1800RPM U001A EPFC 230/460V 143T 3PH
  • Rolled steel fan guard 10:1 Variable torque, see Inverter Duty column for constant torque MAX GUARD® Class F insulation system, Internal and external epoxy paint Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Suitable for use on VFD at 208 volt 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP Motor will not accept a C-face kit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,396.22/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143T
  • Motor Length Less Shaft
    7.50 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length
    14.7300 in, 374.14 mm
  • Overall Length C Dimension
    14.73 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    71 lbs

Details

  • 2D Drawing
  • Additional Details
    Inverter Duty Rated;Class F Insulation;Csa Certified And Ul Recognized;Cast Iron Frame;Thermostat Thermal Protection
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1765 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#143T, RPM:1800, 230/460V, EPFC
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.3/1.7 A
  • Full Load Efficiency
    85.5 %
  • Full Load Torque
    3.00 ft-lbs;4.07 N-m
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    1 hp;0.75 hp
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    P
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    U001A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856023100
  • Model
    143TTGN6526AA
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856023100
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)