Motion
213TTDC6076AA

LEESON ELECTRIC
213TTDC6076AA

General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 208-230/460 V, 213 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738260
MFR #213TTDC6076AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TTDC6076AA

General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 208-230/460 V, 213 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738260
MFR #213TTDC6076AA

Mfr description
3HP 1200RPM U268 DP 208-230/460V 213T
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motor will accept a C-face kit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    213
  • Opposite Drive End Bearing Size
    6208
  • Overall Length C Dimension
    16.38 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    156 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Blowers and Machinery in Environments, Compressors, Conveyors, Pumps
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1185 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    10.2-10.0/5.0 A
  • Full Load Current
    10.20–10.00 / 5.00 A
  • Full Load Efficiency
    88.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    K
  • kW
    2.20 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856012449
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    3 HP General Purpose Motor, 3 phase, 1200 RPM, 208-230/460 V, 213T Frame, ODP
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    3 HP General Purpose Motor, 3 phase, 1200 RPM, 208-230/460 V, 213T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856012449
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)