Specifications
Dimensions
- Drive End Bearing Size6309
- Frame Size256
- Motor Length Less Shaft14.25 in
- Opposite Drive End Bearing Size6208
- Overall Length C Dimension24.81 in
- Service Factor1.15
- Shaft Diameter1.6250 in
- Weight369 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1775 rpm
- Description Keyword20 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps48.0/24.0 A
- Full Load Current59.00–55.00 / 27.50 A
- Full Load Efficiency93 %
- Insulation ClassF
- IP Rating22
- KVA CodeF
- kW14.90 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856012098
- Motor Horsepower20 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassA
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet20 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 256TC Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start Low Volt Only & Wye Start Delta Run
- Synchronous Rpm1800 rpm
- Technical Specifications20 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 256TC Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856012098
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)