Motion
404TSTDS16006AN

MARATHON ELECTRIC
404TSTDS16006AN

General Purpose Motor - 125 hp, 3600 rpm, 3 ph, 460 V, 404 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3565 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738271
MFR #404TSTDS16006AN
List Price$19,947.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
404TSTDS16006AN

General Purpose Motor - 125 hp, 3600 rpm, 3 ph, 460 V, 404 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3565 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738271
MFR #404TSTDS16006AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,947.38/each for your price

Overview

Mfr description
125HP 3600RPM U453A DP 460V 404TSC 3PH
  • Mechanically locked on shaft end
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    404
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3565 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    138.0 A
  • Full Load Current
    138.00 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    95 %
  • KVA Code
    G
  • kW
    93 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Part Wdg Start & Wye Start Delta Run
  • Description Keyword
    125 hp
  • Shaft Diameter
    2.1250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Motor Length Less Shaft
    15.50 in
  • Overall Length C Dimension
    29.50 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6313
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6313
  • Weight
    1018 lbs
  • Applications
    Direct Coupled Equipment Installed in Environments, Gear Reducers, Machine Tools, Pumps
  • Manufacturer Upc Number
    722856012265
  • Manufacturer Product Page
  • Technical Specifications
    125 HP General Purpose Motor, 3 phase, 3600 RPM, 460 V, 404TSC Frame, ODP
  • Spec Sheet
    125 HP General Purpose Motor, 3 phase, 3600 RPM, 460 V, 404TSC Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought