Motion
56A11O5311D

LEESON ELECTRIC
56A11O5311D

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1075 rpm Base, Resilient Rings / Extended Stud Mount, Continuous Duty
MI ITEM #04738285
MFR #56A11O5311D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56A11O5311D

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1075 rpm Base, Resilient Rings / Extended Stud Mount, Continuous Duty
MI ITEM #04738285
MFR #56A11O5311D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4HP 1200RPM X207 OPAO 208-230/460V 56Z
  • Enclosed shaft end bracket with vented frame 30” long leads Shaft slinger 60°C ambient Automatic reset thermal protector Flat & keyway on shaft Capacitor not included, see Accessories section 1-1/2" thru-bolts, shaft end

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56Z
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    3.9-3.6/1.8 A
  • Full Load Efficiency
    75.5 %
  • Motor Poles
    6
  • Description Keyword
    0.75 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    16.03 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Service Factor
    1.00
  • Standards Met
    CSA
  • Weight
    31 lbs
  • Manufacturer Upc Number
    722856038159
  • UPC_NO
    722856038159
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Rings / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text