Motion
56A11O29F
Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 208-230 V, 460 V, 56Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04738286
MFR #56A11O29F
List Price$763.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 208-230 V, 460 V, 56Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04738286
MFR #56A11O29F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$763.91/each for your price

Overview

Mfr description
3/4HP 1200RPM X432 OPAO 208-230/460V 56Y
  • Frame and shaft end bracket enclosed Heavy gauge steel constructions 56Y frame has non-NEMA BA dimension of 1.97” Automatic reset thermal protector Flat and keyway on shaft Capacitor included, see Accessories section to order capacitor 1-1/4" thru-bolts, shaft end

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56Y
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    4.6-4.4/2.2 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • Electrical Type
    Permanent Split Capacitor
  • KVA Code
    C
  • kW
    0.56 kW
  • Full Load Efficiency
    67.3 %
  • Amps @ Voltage
    4.6-4.4 A;2.2 A at 208-230 V;460 V
  • Motor Poles
    6
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:0.75, F#56Y, RPM:1200, 208-230/460V, OPAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    0.75 hp
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.88 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    22 lbs
  • Harmonization Code
    8501.40.4040
  • Full Load Torque
    55.8 ft-lbs
  • Hp
    0.75 hp
  • Manufacturer Upc Number
    722856037848
  • UPC_NO
    722856037848
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    X432
  • 2D Drawing
  • Model
    56A11O29F
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text