Motion
48A11O1643D

LEESON ELECTRIC
48A11O1643D

Air Handling (HVAC) Motor - 0.60 hp, 1200 rpm, 1 ph, 200-230/460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Belly Band Mount, Continuous Duty
MI ITEM #04738287
MFR #48A11O1643D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1643D

Air Handling (HVAC) Motor - 0.60 hp, 1200 rpm, 1 ph, 200-230/460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Belly Band Mount, Continuous Duty
MI ITEM #04738287
MFR #48A11O1643D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/5HP 1200RPM X446 OPAO 200-230/460V 48Y
  • Open frame and brackets Shaft with flat Unique Rain Shield fits over shaft to protect motor in vertical shaft up position Shaft slinger Automatic reset thermal protector Capacitor not included.

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    0.60 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    200-230/460 V
  • Frame Size
    48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    3.0-3.6/1.8 A
  • Full Load Efficiency
    62 %
  • Motor Poles
    6
  • Description Keyword
    0.60 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    11.82 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    01
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    20 lbs
  • Manufacturer Upc Number
    722856038180
  • UPC_NO
    722856038180
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Round / Belly Band
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text