Motion
505UTDS1590GS

LEESON ELECTRIC
505UTDS1590GS

Severe Duty Motor - 150 hp, 1200 rpm, 3 ph, 460/796 V, 505U Frame, DP (Drip Proof) Enclosure, 60 Hz, 1125 rpm Base, Rigid Base Mount, Oil Well Duty
MI ITEM #04738292
MFR #505UTDS1590GS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
505UTDS1590GS

Severe Duty Motor - 150 hp, 1200 rpm, 3 ph, 460/796 V, 505U Frame, DP (Drip Proof) Enclosure, 60 Hz, 1125 rpm Base, Rigid Base Mount, Oil Well Duty
MI ITEM #04738292
MFR #505UTDS1590GS

Mfr description
150HP 1200RPM Y220 DP 460/796V 505TZ 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    NU319
  • Frame Size
    505U
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    45.19
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2,282 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1125 rpm
  • Description Keyword
    150 hp
  • Drive End Bearing
    Roller
  • Duty Condition Type
    Oil Well Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    NEMA design D for extra high starting and breakdown torques Normally closed thermostats (one per phase, Class F) Fully guarded with screens on all external openings Copper bar rotor on 500 frame Low starting current with 5-8% slip Class F insulation, F2 conduit box location Roller bearing on shaft end for belted load only Shaft slinger Special “oil well” duty 1.15 Service Factor
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    180.0/104.0 A
  • Full Load Efficiency
    91 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    H
  • kW
    112 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043252
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    150 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460/796 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    D
  • Opposite Drive End Bearing Type
    6319
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    Single Special Extension
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856043252
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)