Motion
254THEN8058BC

MARATHON ELECTRIC
254THEN8058BC

Inverter Vector Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04738296
MFR #254THEN8058BC
Price$14,017.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
254THEN8058BC

Inverter Vector Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04738296
MFR #254THEN8058BC

Mfr description
7-1/2HP 1800RPM Y982 EPNV 230/460V 254TC
  • BEI H38 explosion proof encoder 1024 ppr, Class I Groups C & D,Class II Groups E, F, G included MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Continuous duty at 40°C ambient Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Cast iron frame and brackets F1 standard, NOT field reversible to F2, Meets temperature code T3B UL listed file no. E12044, MC228275, CSA certified file no. LR47504, MC236833
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,017.97/each

Specifications

Dimensions

  • Frame Size
    254TC
  • Overall Length C Dimension
    30.20 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    344 lbs

Details

  • 2D Drawing
  • Additional Details
    Designed for Industrial Applications with Vector Drives where up to a 2000:1 Constant Torque Speed Range or Precise Speed and Torque Regulation is Required;Used in Dirty, Dusty or Caustic Environments where Cast Iron Construction is Required, and Installed in Hazardous Environments as Defined by the Motor's Explosion Proof Class and Group Rating
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    22.00 / 11.00 A, 22.0/11.0 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog Number
    Y982
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025586
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    7.50 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, EPNV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)