Motion
143TTTN6001AA

LEESON ELECTRIC
143TTTN6001AA

General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 143 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3460 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738326
MFR #143TTTN6001AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTTN6001AA

General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 143 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3460 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738326
MFR #143TTTN6001AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 3600RPM E351 TENV 230/460V 143T
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • C-Face Footed models are rated 60/50 Hz, same HP
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
  • Motor will accept a C-face kit
  • Shaft slinger, Class F insulation

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    3460 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    4.0/2.0 A
  • Full Load Current
    4.00 / 2.00 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    86.5 %
  • KVA Code
    L
  • kW
    1.10 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    1.50 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    5.25 in
  • Overall Length C Dimension
    10.43 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    54 lbs
  • Manufacturer Upc Number
    722856016553
  • UPC_NO
    722856016553
  • Manufacturer Product Page
  • Technical Specifications
    1.50 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 143T Frame, TENV
  • Spec Sheet
    1.50 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 143T Frame, TENV
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text