Motion
56T17E5308E

LEESON ELECTRIC
56T17E5308E

Explosion Proof (hazardou Location) Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, EPNV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04738342
MFR #56T17E5308E
Your Price$1,083.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17E5308E

Explosion Proof (hazardou Location) Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, EPNV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04738342
MFR #56T17E5308E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,083.91/each(List $1,246.49)

Overview

Mfr description
1/4HP 1800RPM G646 EPNV 208-230/460V 56
  • Meets temperature code T3B Explosion proof conduit box included, shipped loose Automatic Overload Totally enclosed, non-ventilated

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56
  • Enclosure Type
    EPNV
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Automatic
  • Full Load Current
    1.1-1.1/0.55 A
  • Full Load Efficiency
    75 %
  • Ambient Temperature Range
    104 °F;40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    N
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description
    HP:0.25, F#56, RPM:1800, 230/460V, EPNV
  • kW
    0.19 kW
  • Description Keyword
    0.25 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    6.31 in
  • Overall Length C Dimension
    11.97 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.51.4040
  • Weight
    25 lbs
  • Full Load Torque
    0.75 ft-lbs
  • Hp
    0.25 hp
  • Additional Details
    Thermally Protected;Double Sealed Ball Bearings;Csa Certified And Ul Recognized;Rolled Steel Frame
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022264
  • UPC_NO
    722856022264
  • Manufacturer Catalog Number
    G646
  • 2D Drawing
  • Wiring Diagram
  • Model
    56T17E5308E
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overall Length
    11.9700 in
  • Overload Protector
    Automatic
  • Voltage
    230 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text