Motion
56C17G5317L

LEESON ELECTRIC
56C17G5317L

Explosion Proof (hazardou Location) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04738350
MFR #56C17G5317L
Your Price$1,345.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17G5317L

Explosion Proof (hazardou Location) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04738350
MFR #56C17G5317L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,345.86/each(List $1,428.09)

Overview

Mfr description
3/4HP 1800RPM G657 EPFC 115/208-230V 56
  • Automatic reset thermal protector Meets temperature code T3B Capacitor start induction run design Explosion proof conduit box included, shipped loose

Specifications

  • 2D Drawing
  • Country of Origin
    Mexico
  • Additional Details
    Ul Recognized Component Listing And Csa Certification;Meets T3B Temperature Code;Permanently Lubricated;Sealed Bearings;Explosion Proof Conduit Box;Shipped Loose
  • Ambient Temperature Range
    40 °C
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009692
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description
    HP:.75, F#56, RPM:1725, 115/230V, XPFC
  • Description Keyword
    0.75 hp
  • Drive End Bearing Size
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    EPFC
  • Frame Material
    Rolled Steel
  • Frame Size
    56
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.0/5.4-5.5 A
  • Full Load Efficiency
    70 %
  • Full Load Torque
    36.00 ft-lbs;4.07 N-m
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Hp
    0.75 hp
  • Harmonization Code
    8501.40.4040
  • IP Rating
    54
  • Insulation Class
    B
  • KVA Code
    L
  • Manufacturer Catalog Number
    G657
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009692
  • Model
    56C17G5317L
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Length Less Shaft
    7.31 in
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Overall Length
    14.4400 in
  • Overall Length C Dimension
    14.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Voltage
    115 V, 230 V
  • Weight
    33 lbs
  • Wiring Diagram
  • kW
    0.56 kW
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text