Specifications
Dimensions
- Drive End Bearing Size6309
- Frame Size256
- Opposite Drive End Bearing Size6209
- Overall Length C Dimension27.80 in
- Service Factor1.15
- Shaft Diameter1.6250 in
- Weight414 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1768 rpm
- Description Keyword20 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps49.0/24.5 A
- Full Load Current49.00 / 24.50 A
- Full Load Efficiency93 %
- Insulation ClassF
- IP Rating43
- KVA CodeG
- kW14.90 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856001962
- Motor Horsepower20 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet20 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 256TC Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Technical Specifications20 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 256TC Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856001962
- Wiring Diagram
Overview
Mfr description
20HP 1800RPM GT1225 TEFC 230/460V 256TC
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Cast iron frame and brackets
- Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- Will become build-up item when current stock is gone