Motion
182TBFR5326AF

LEESON ELECTRIC
182TBFR5326AF

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 182 Frame, TEFC Enclosure, 60 Hz, 1745 rpm Base, Continuous Duty
Mi Item #04738376
MFR #182TBFR5326AF
Price$1,300.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TBFR5326AF

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 182 Frame, TEFC Enclosure, 60 Hz, 1745 rpm Base, Continuous Duty
Mi Item #04738376
MFR #182TBFR5326AF

Mfr description
2HP 1800RPM I212 TEFC 115/208-230V 182T
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • Class F insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.74/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182
  • Motor Length Less Shaft
    9.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.65 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Shaft Length
    2.7800 in
  • Weight
    53 lbs

Details

  • 2D Drawing
  • Additional Details
    Continuous Duty Cycle;Heavy-Duty Rolled Steel Construction;Permanently Lubricated Sealed Bearings;Capacitor Start Design;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1745 rpm
  • Country of Origin
    Mexico
  • Description
    HP:2, F#182T, RPM:1800, 115/208-230V, TEFC
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    20.0/10.8-10.0 A
  • Full Load Current
    20.00 / 10.80–10.00 A
  • Full Load Efficiency
    80 %
  • Full Load Torque
    6.02 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    L
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    I212
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008831
  • Model
    182TBFR5326AF
  • Motor Category
    General Purpose
  • Motor Design Code
    L
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 182T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 182T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856008831
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)