Motion
143TTGR16026AA

LEESON ELECTRIC
143TTGR16026AA

Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143T Frame, EPFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #04738378
MFR #143TTGR16026AA
Price$2,131.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTGR16026AA

Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143T Frame, EPFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #04738378
MFR #143TTGR16026AA

Mfr description
1HP 1800RPM I502 EPFC 230/460V 143T 3PH
  • Meets temperature code T3B Explosion proof conduit box included, shipped loose Automatic Overload Normally closed thermostats installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,131.60/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143T
  • Motor Length Less Shaft
    8.81 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    16.00 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    49 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Listed And Csa Certified;Thermostat;Permanently Lubricated;Sealed Bearings;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1765 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#143T, RPM:1800, 230/460V, EPFC
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.3/1.7 A
  • Full Load Efficiency
    85.5 %
  • Full Load Torque
    3.00 ft-lbs;4.067 N-m
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    P
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    I502
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022394
  • Model
    143TTGR16026AA
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856022394
  • Voltage
    230 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)