Motion
145TTGR16002AA

LEESON ELECTRIC
145TTGR16002AA

Explosion Proof (Hazardous Location) Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738380
MFR #145TTGR16002AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTGR16002AA

Explosion Proof (Hazardous Location) Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738380
MFR #145TTGR16002AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 3600RPM I512 EPFC 230/460V 145T 3PH
  • Explosion proof Division 1, Class I Groups C & D, Class II Groups E,F, & G, Meets temperature code T3B Explosion proof conduit box included, shipped loose 1.15 service factor Normally closed thermostats installed UL listed file #E12044, CSA file #LR47504

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3500 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    5.0/2.5 A
  • Full Load Efficiency
    85.5 %
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    K
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • kW
    1.50 kW
  • Description Keyword
    2 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    9.31 in
  • Overall Length C Dimension
    16.50 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Weight
    55 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022479
  • UPC_NO
    722856022479
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought