Motion
145TTGR16040AA

LEESON ELECTRIC
145TTGR16040AA

Explosion Proof (hazardou Location) Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, EPFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #04738381
MFR #145TTGR16040AA
Your Price$2,407.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTGR16040AA

Explosion Proof (hazardou Location) Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, EPFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #04738381
MFR #145TTGR16040AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,407.95/each(List $2,889.54)

Overview

Mfr description
2HP 1800RPM I514 EPFC 230/460V 145T 3PH
  • Meets temperature code T3B Explosion proof conduit box included, shipped loose Automatic Overload Normally closed thermostats installed

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    145T
  • Enclosure Type
    EPFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1760 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    6.0/3.0 A
  • Full Load Efficiency
    86.5 %
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6 A;3 A at 230 V;460 V
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    N
  • Motor Poles
    4
  • Starting Method
    Line Or Inverter
  • Description
    HP:2, F#145T, RPM:1800, 230/460V, EPFC
  • kW
    1.50 kW
  • Description Keyword
    2 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    9.31 in
  • Overall Length C Dimension
    16.50 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    55 lbs
  • Full Load Torque
    6 ft-lbs;8.13 N-m
  • Hp
    2 hp
  • Additional Details
    Squirrel Cage Inverter Rated;Thermostat;Explosion Proof Fan Cooled;Rolled Steel;Ul Listed And Csa Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022493
  • UPC_NO
    722856022493
  • Manufacturer Catalog Number
    I514
  • 2D Drawing
  • Wiring Diagram
  • Model
    145TTGR16040AA
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overall Length
    16.5000 in, 419.10 mm
  • Voltage
    230 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text