Motion
5K39SNB505S

LEESON ELECTRIC
5K39SNB505S

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 200-230/460 V, 48Z Frame, OPEN Enclosure, 60 Hz, 1140 rpm Base, Round Mount, Continuous Duty
MI ITEM #04738384
MFR #5K39SNB505S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K39SNB505S

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 200-230/460 V, 48Z Frame, OPEN Enclosure, 60 Hz, 1140 rpm Base, Round Mount, Continuous Duty
MI ITEM #04738384
MFR #5K39SNB505S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    16.05 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Base RPM
    1140 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.4-4.0 A
  • Full Load Efficiency
    70 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038289
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230/460 V
  • Mounting Type
    Round
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856038289
  • Wiring Diagram

Overview

Mfr description
1HP 1200RPM K1402 OPEN 200-230/460V 48Z
  • 65°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Nameplate 60/50 hertz 190/380 volts, at next lower HP Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Hubs on both ends will accept resilient base kits. 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought