Motion
48C34D2024J

LEESON ELECTRIC
48C34D2024J

Definite Purpose Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 48NZ Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04738450
MFR #48C34D2024J
Price$370.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48C34D2024J

Definite Purpose Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 48NZ Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04738450
MFR #48C34D2024J

Mfr description
1/3HP 3600RPM O010 DP 115/208-230V 48NZ
  • Semi-enclosed steel frame 20” Long leads from a 1/2” NPT opening Capacitor start induction run design Two-bolt, NEMA N- or M-Flange direct Dripproof enclosure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.19/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48NZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.3400 in, 262.63 mm
  • Overall Length C Dimension
    10.34 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use.;Double Shielded Ball Bearings Provide Longer Service Life.;Continuous Or Continuous Air Over Duty Design Allows Consistent Operation At The Rated Power(As Noted).;Various Mounting Configurations (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Commercial Oil Burners, Hot Water Pressure/Steam Cleaners, Residential
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#48NZ, RPM:3450, 115/208-230V, DP
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.6/2.7-2.8 A
  • Full Load Efficiency
    64 %
  • Full Load Torque
    0.5 lb-ft;0.68 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    L
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    O010
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041531
  • Model
    48C34D2024J
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041531
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)