Motion
364TTDCA6060AA

LEESON ELECTRIC
364TTDCA6060AA

Pump Motor - 60 hp, 1800 rpm, 3 ph, 208-230/460 V, 364T Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1791 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738480
MFR #364TTDCA6060AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
364TTDCA6060AA

Pump Motor - 60 hp, 1800 rpm, 3 ph, 208-230/460 V, 364T Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1791 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738480
MFR #364TTDCA6060AA

Mfr description
60HP 1800RPM U1779 DP 208-230/460V 364T
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Motor will accept a C-face kit Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    364T
  • Motor Length Less Shaft
    17.32
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    31.54 in
  • Shaft Diameter
    2.3750 in
  • Weight
    1,077 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Blowers, Compressors, Conveyors, Machinery in Environments, Pumps
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1791 rpm
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    152.0-139.0/69.5 A
  • Full Load Efficiency
    95.4 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    G
  • kW
    45 kW
  • Manufacturer Catalog Number
    U1779
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856013293
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    60 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6314
  • Overload Protector
    1.25
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    60 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 364T Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856013293
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)