Motion
48A11O1732B

LEESON ELECTRIC
48A11O1732B

Air Handling (HVAC) Motor - SPL hp, 1200 rpm, 1 ph, 200-230/460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Belly Band Mount, Continuous Duty
Mi Item #04738511
MFR #48A11O1732B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1732B

Air Handling (HVAC) Motor - SPL hp, 1200 rpm, 1 ph, 200-230/460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Belly Band Mount, Continuous Duty
Mi Item #04738511
MFR #48A11O1732B

Mfr description
SPLHP 1200RPM X445 OPAO 200-230/460V 48Y
  • Open frame and end brackets Shaft with flat Unique Rain Shield fits over shaft to protect motor in vertical shaft up position Shaft slinger Automatic reset thermal protector Capacitor not included. Ball bearings UL Recognized and CSA Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    29 lbs

Details

  • 2D Drawing
  • Base RPM
    1075 rpm
  • Description Keyword
    SPL hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.0-2.8/1.4 A
  • Insulation Class
    B
  • IP Rating
    01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038173
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    SPL hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230/460 V
  • Mounting Type
    Round / Belly Band
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    722856038173
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)