Motion
182TTDW7413AA

LEESON ELECTRIC
182TTDW7413AA

Definite Purpose Motor - 2 hp / 9/10 hp, 1800 rpm / 1200 rpm, 3 ph, 200-230 V, 182T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738513
MFR #182TTDW7413AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTDW7413AA

Definite Purpose Motor - 2 hp / 9/10 hp, 1800 rpm / 1200 rpm, 3 ph, 200-230 V, 182T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738513
MFR #182TTDW7413AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1800//6RPM Y1453 DP 200-230V 182T
  • Economical two-winding design F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp / 9/10 hp
  • Synchronous Rpm
    1800 rpm / 1200 rpm
  • Motor Supply Voltage
    200-230 V
  • Frame Size
    182T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.6-6.4 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1765 rpm
  • Full Load Efficiency
    80 %
  • Motor Poles
    4/6
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    12.69 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Weight
    60 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042347
  • UPC_NO
    722856042347
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text