Motion
215TTDW7301AC

LEESON ELECTRIC
215TTDW7301AC

Farm Duty Motor - 10 hp / 15 hp, 3600 rpm, 3 ph, 208-220/440 V, 215TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3470 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738514
MFR #215TTDW7301AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTDW7301AC

Farm Duty Motor - 10 hp / 15 hp, 3600 rpm, 3 ph, 208-220/440 V, 215TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3470 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738514
MFR #215TTDW7301AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215TZ
  • Overall Length C Dimension
    17.41 in
  • Shaft Diameter
    1.1250 in
  • Weight
    95 lbs

Details

  • 2D Drawing
  • Base RPM
    3470 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    28.0-26.0/13.0 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856253040
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    10 hp / 15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-220/440 V
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856253040
  • Wiring Diagram

Overview

Mfr description
10HP,3600RPM,Y304,DPAO,208-220/440V
  • Thermostats for thermal overload protection 34” long leads exit elbow connector in bracket Keyed shafts with 1/4”-20 UNC tapped hole in end Extra nameplate included, loose, for remote mounting Continuous duty Class F insulation Capacitor start induction run design F1 mounting only, cannot reassemble to F2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought