Motion
215TTFS7290AP

MARATHON ELECTRIC
215TTFS7290AP

Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738515
MFR #215TTFS7290AP
Your Price$3,230.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TTFS7290AP

Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738515
MFR #215TTFS7290AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,230.32/each(List $3,876.38)

Overview

Mfr description
7-1/2HP 1800/8RPM Y382 TEFC 460V 215T
  • Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Class F insulation Extended grease tubes, regreasable in service T-drains provided for effective drainage Shaft Slinger, Forsheda seals on both ends Actual test and vibration data supplied with each motor

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1765 rpm
  • Thermal Protection
    No
  • Full Load Current
    9.00 / 3.10 A, 9.0 A
  • Full Load Efficiency
    89.5 %
  • Motor Poles
    4/8
  • Description Keyword
    7.50 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.72 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    217 lbs
  • Manufacturer Upc Number
    722856042231
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text