Specifications
Dimensions
- Frame Size56
- Overall Length C Dimension10.34 in
- Service Factor1.25
- Shaft Diameter0.6250 in
- Weight44 lbs
Details
- Description Keyword3/4 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current11.20 / 5.80–5.60 A
- Full Load Efficiency70.00 %
- Insulation ClassB
- IP Rating12
- Manufacturer Product Page
- Motor Horsepower3/4 hp
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Mounting TypeRigid Base
- Product TypeGeneral Purpose Motors
- Standards MetUL, CSA
- Synchronous Rpm1800 rpm
- Thermal ProtectionManual
- UPC_NO722856006288
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)