Motion
182TCDR8007AR

LEESON ELECTRIC
182TCDR8007AR

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 115/208-230 V, 182 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3460 rpm Base, Round Mount, Continuous Duty
MI ITEM #04738544
MFR #182TCDR8007AR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TCDR8007AR

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 115/208-230 V, 182 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3460 rpm Base, Round Mount, Continuous Duty
MI ITEM #04738544
MFR #182TCDR8007AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 3600RPM C173 DP 115/208-230V 182TC
  • Ball bearings mechanically locked on shaft end (excludes 5K models
  • Heavy gauge steel frame and base
  • Capacitor start/capacitor run design for higher efficiency

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    182
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3460 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Round
  • Thermal Protection
    No
  • Full Load Amps
    32.0/19.0-16.0 A
  • Full Load Current
    32.00 / 17.50–16.00 A
  • Electrical Type
    Capacitor Start Induction Run
  • Full Load Efficiency
    74 %
  • KVA Code
    G
  • kW
    2.20 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    6.25 in
  • Overall Length C Dimension
    13.96 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    23
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6207
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6205
  • Weight
    76 lbs
  • Manufacturer Upc Number
    722856007933
  • UPC_NO
    722856007933
  • Manufacturer Product Page
  • Technical Specifications
    3 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 182TC Frame, ODP
  • Spec Sheet
    3 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 182TC Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text