Motion
5KCR49WN0270AT

LEESON ELECTRIC
5KCR49WN0270AT

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56HZ Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04738552
MFR #5KCR49WN0270AT
Price$964.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR49WN0270AT

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56HZ Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04738552
MFR #5KCR49WN0270AT

Mfr description
2HP 1800RPM CG381 DP 115/208-230V 56HZ
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Premium efficiency promotes improved reliability.
  • Heavy-duty, rolled steel construction ensures motor durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.11/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56HZ
  • Motor Length Less Shaft
    9.63 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.33 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8800 in
  • Weight
    44.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Thermally Protected;Csa Certified And Ul Recognized;Rolled Steel Construction;Permanently Lubricated Double Sealed Bearings
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    General Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56HZ Frame, DP
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    22 A
  • Full Load Current
    22.00 / 10.90–11.00 A
  • Full Load Efficiency
    72 %
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    L
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    CG381
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856006714
  • Maximum Speed
    1725 rpm
  • Model
    5KCR49WN0270AT
  • Motor Category
    General Purpose
  • Motor Horsepower
    2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V/208-230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    2 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    Special Extension
  • Spec Sheet
    2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56HZ Frame, ODP
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56HZ Frame, ODP
  • Thermal Protection
    AUTO
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856006714
  • Voltage
    115/208-230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)