Motion
143TTDR5401AB

LEESON ELECTRIC
143TTDR5401AB

General Purpose Motor - 1/2 hp, 900 rpm, 3 ph, 230/460 V, 143 Frame, DP (Drip Proof) Enclosure, 60 Hz, 835 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738602
MFR #143TTDR5401AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTDR5401AB

General Purpose Motor - 1/2 hp, 900 rpm, 3 ph, 230/460 V, 143 Frame, DP (Drip Proof) Enclosure, 60 Hz, 835 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738602
MFR #143TTDR5401AB

Mfr description
1/2HP 900RPM H180 DP 230/460V 143T 3PH
  • Motor will accept a C-face kit
  • 56H, 143T, and 145T combination base with 12 mounting holes
  • F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143
  • Motor Length Less Shaft
    7.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.49 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    32 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    835 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.0/1.5 A
  • Full Load Current
    2.60–3.00 / 1.50 A
  • Full Load Efficiency
    64 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856010179
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    0.50 HP General Purpose Motor, 3 phase, 900 RPM, 230/460 V, 143T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Technical Specifications
    0.50 HP General Purpose Motor, 3 phase, 900 RPM, 230/460 V, 143T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856010179
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)