Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size184
- Motor Length Less Shaft10.00 in
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension14.21 in
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight78 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 ONLY
- Base RPM1745 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeCapacitor Start Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Amps34.0/17.4-16.9 A
- Full Load Current33.50 / 17.40–16.80 A
- Full Load Efficiency75.5 %
- Insulation ClassF
- IP Rating22
- KVA CodeJ
- kW2.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856006875
- Motor Horsepower3 hp
- Motor OrientationHorizontal
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage115/208-230 V
- Mounting TypeRigid Base
- NEMA Design ClassN
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationSelective Counterclockwise
- Shaft TypeT
- Spec Sheet3 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 184T Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Technical Specifications3 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 184T Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856006875
- Wiring Diagram
Overview
Mfr description
3HP 1800RPM I113A DP 115/208-230V 184T
- Heavy gauge steel frame and base
- Capacitor start induction run design
- F1 mounting only, cannot reassemble to F2