Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size56C
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension12.19 in
- Shaft Diameter0.6250 in
- Weight32 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 ONLY
- Base RPM3450 rpm
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Electrical TypeCapacitor Start Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current12.0/6.2-6.0 A
- Full Load Efficiency70 %
- Insulation ClassF
- IP Rating55
- KVA CodeJ
- kW0.75 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856028617
- Motor CategoryWashdown Duty Motors
- Motor Horsepower1 hp
- Motor OrientationHorizontal
- Motor Phase1 ph
- Motor Poles2
- Motor Supply Voltage115/208-230 V
- Mounting TypeRound
- NEMA Design ClassL
- Opposite Drive End Bearing Type6203
- Product TypeWashdown Duty Motors
- Shaft RotationSelective Counterclockwise
- Shaft TypeNEMA 56
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856028617
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)