Motion
56C34D2114F

LEESON ELECTRIC
56C34D2114F

Definite Purpose Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04738675
MFR #56C34D2114F
Price$281.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34D2114F

Definite Purpose Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04738675
MFR #56C34D2114F

Mfr description
1/3HP 3600RPM O210 DP 115/208-230V 56C
  • Moderate starting torque Capacitor start induction run design NEMA 56C direct mounting NEMA Jet Pump Service Factors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.90/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.4400 in, 265.17 mm
  • Overall Length C Dimension
    10.44 in
  • Service Factor
    1.75
  • Shaft Diameter
    0.6250 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use.;Double Shielded Ball Bearings Provide Longer Service Life.;Continuous Or Continuous Air Over Duty Design Allows Consistent Operation At The Rated Power(As Noted).;Various Mounting Configurations (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    5.6 A;2.7-2.8 A at 115 V;208-230 V
  • Applications
    Oil Burner
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.33 HP, 1 Ph, 60 Hz, 115/208-230 V, 3600 RPM, 56C Frame, DP
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.6/2.7-2.8 A
  • Full Load Efficiency
    64 %
  • Full Load Torque
    8.00 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    L
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    O210
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041647
  • Model
    56C34D2114F
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Round
  • Nameplate
    O210
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    T
  • Standards
    CE Marked, CSA Certified, UL Recognized
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041647
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)