Motion
P195
Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 1 ph, 200-230 V, 460 V, 48Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04738679
MFR #P195
Price$763.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 1 ph, 200-230 V, 460 V, 48Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04738679
MFR #P195

Mfr description
1HP 1200RPM P195 OPEN 200-230/460V 48Z
  • Open frame and brackets Shaft with flat Unique Rain Shield fits over shaft to protect motor in vertical shaft up position Shaft slinger Automatic reset thermal protector Capacitor not included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.74/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    16.05 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    140 °F;60 °C
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    Condenser Fan Motor, 1 HP, 1 Ph, 60 Hz, 200-230/460 V, 1200 RPM, 48Z Frame, OPEN
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor(PSC)
  • Enclosure Type
    OPEN
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.8-5.6 A
  • Full Load Efficiency
    67 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Insulation Class
    B
  • KVA Code
    A
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    P195
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038067
  • Maximum Speed
    1075 rpm
  • Model
    5KCP39SNB482S
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200-230 V, 460 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    BALL
  • Overload Protector
    Automatic
  • Power Rating
    1 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038067
  • Voltage
    200-230/460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)