Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size184T
- Motor Length Less Shaft10
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension14.19 in
- Shaft Diameter1.1250 in
- Weight84 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsBlowers and Machinery in Environments, Compressors, Conveyors, Pumps
- Assembly Box MountingF1 ONLY
- Base RPM1175 rpm
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Current6.8/3.4 A
- Full Load Efficiency87.5 %
- Insulation ClassF
- IP Rating22
- KVA CodeK
- kW1.50 kW
- Manufacturer Catalog NumberU1267
- Manufacturer Product Page
- Manufacturer Upc Number722856012395
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6205
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Technical Specifications2 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 184T Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856012395
- Wiring Diagram
Overview
Mfr description
2HP 1200RPM U1267 DP 230/460V 184T 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Motor will accept a C-face kit F1 mounting only, cannot reassemble to F2 Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower