Specifications
Dimensions
- Drive End Bearing Size6314
- Frame Size365
- Motor Length Less Shaft15.00 in
- Opposite Drive End Bearing Size6312
- Overall Length C Dimension27.50 in
- Service Factor1.15
- Shaft Diameter1.8750 in
- Weight795 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3550 rpm
- Description Keyword100 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps230.0/115.0 A
- Full Load Current2.00 A
- Full Load Efficiency94.1 %
- Insulation ClassF
- IP Rating12
- KVA CodeG
- kW75 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856012241
- Motor Horsepower100 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet100 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 365TSC Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start Low Volt Only & Wye Start Delta Run
- Synchronous Rpm3600 rpm
- Technical Specifications100 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 365TSC Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856012241
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)