Motion
405TSTDS4332AT

MARATHON ELECTRIC
405TSTDS4332AT

Pump Motor - 125 hp, 1800 rpm, 3 ph, 230/460 V, 405TS Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1778 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738728
MFR #405TSTDS4332AT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
405TSTDS4332AT

Pump Motor - 125 hp, 1800 rpm, 3 ph, 230/460 V, 405TS Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1778 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738728
MFR #405TSTDS4332AT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    405TS
  • Motor Length Less Shaft
    17
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    31.00 in
  • Shaft Diameter
    2.1250 in
  • Weight
    1,125 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    50 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1778 rpm
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    288.0/144.0 A
  • Full Load Efficiency
    94.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    G
  • kW
    93 kW
  • Manufacturer Catalog Number
    U532
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856036216
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    125 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6313
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Standards Met
    CE, CSA
  • Starting Method
    Part Wdg Start Low Volt Only & Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    125 HP Fire Pump Motor, 3 phase, 1800 RPM, 230/460 V, 405TS Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856036216
  • Wiring Diagram

Overview

Mfr description
125HP 1800RPM U532 DP 230/460V 405TS 3PH
  • Red paint on 25 HP through 200 HP NEMA Design B, Code G or less Dual voltage motors have 12 leads, suitable for wye-delta or across the line start on either voltage, or part winding start on low voltage Single voltage motors have 12 leads and are suitable for wye-delta, across the line, or part winding start Will accept C-Face kits, see Accessories section for kits 230/460 and 460 Volt models rated for 50 HZ at next lower HP, 1.15 SF Will become build-up item when current stock is gone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought