Motion
56A11O5310D

LEESON ELECTRIC
56A11O5310D

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1075 rpm Base, Resilient Rings / Extended Stud Mount, Continuous Duty
Mi Item #04738737
MFR #56A11O5310D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56A11O5310D

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1075 rpm Base, Resilient Rings / Extended Stud Mount, Continuous Duty
Mi Item #04738737
MFR #56A11O5310D

Mfr description
1HP 1200RPM X206 OPAO 208-230/460V 56Z
  • Enclosed shaft end bracket with vented frame 30” long leads Shaft slinger 1-1/2" thru-bolts, shaft end Automatic reset thermal protector Flat & keyway on shaft Capacitor not included, see Accessories section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    10.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    34 lbs

Details

  • 2D Drawing
  • Base RPM
    1075 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    5.4-5.2/2.6 A
  • Full Load Efficiency
    70 %
  • Insulation Class
    B
  • IP Rating
    01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038142
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    722856038142
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)