Motion
56A11O30E
Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738738
MFR #56A11O30E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738738
MFR #56A11O30E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1HP 1200RPM X433 OPAO 208-230/460V 56Y
  • Frame and shaft end bracket enclosed Heavy gauge steel constructions 56Y frame has non-NEMA BA dimension of 1.97” Automatic reset thermal protector Flat and keyway on shaft

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    5.8-5.4/2.7 A
  • Full Load Efficiency
    72.5 %
  • Motor Poles
    6
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.50 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    01
  • Service Factor
    1.00
  • Standards Met
    CE, CSA, UL
  • Weight
    27 lbs
  • Manufacturer Upc Number
    722856037855
  • UPC_NO
    722856037855
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text